SSUA4599-P0104 9 ft. Amelia Half Umbrella; P0104 Stone
- Mfr # SSUA4599-P0104
- Zoro # G503880762
product price:Â
$
221.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSUA4599-P0104
- Zoro #
- G503880762
- UPC #
- 650878680998
- Country of Origin
- China
Description
SimplyShade is the perfect way to add style, design, color and the ultimate in outdoor shade to the patio, terrace, garden or any exterior space, Each of the styles and fabric color or design has been carefully selected to meet the latest in outdoor decor crafted to perfectly fit the shade needs.
Features- Adjustable Height
- Powder Coated Aluminum
- Great for small areas
- Color: P0104 Stone
- Fabric: Polyester
- Finish: Black
- Shape: Half Umbrella
- Base: SSBCH509 Marco Base
- Ribs: 5
- Height: 83.9 in.
- Size: 9 ft.
- Pole Diameter Top: 1.89 in.
- Pole Diameter Bottom: 1.69 in.
- Bottom Pole Height: 34.5 in.
- Lift: Push
- Tilt: Manual
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.