Shop SIMPLYSHADE

SSUM91-0900-A5403 9 ft. Aruba Octagon Auto Tilt Market Sunbrella Umbrella, 5403 Jockey Red

  • Mfr # SSUM91-09-00/5403

  • Zoro # G115763293


product price:  $424.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSUM91-09-00/5403
Zoro #
G115763293
UPC #
650878681018
Country of Origin
China

Description

SimplyShade is the perfect way to add style design color and the ultimate in outdoor shade to the patio terrace garden or any exterior space Each of the styles and fabric color or design has been carefully selected to meet the latest in outdoor decor crafted to perfectly fit the shade needs. Features -Infinite tilt up to 45 degree -Powder coated aluminum -Marine hubs pulleys and rib connectors -100% Kevlar Mesh Cord -Two piece pole Specifications - Color: 5403 Jockey Red - Fabric: Sunbrella - Finish: Bronze - Shape: Octagon - Base: SSBW50 Coral Base - Ribs: 8 - Height: 95.9 in. - Size: 9 ft. - Pole Diameter: 1.5 in. - Bottom Pole: 36 in. - Vents: Single Wind Vent - Lift: Crank - Tilt: Auto - Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.