Shop SIMPLYSHADE
Create Account
SSUM91-0900-A56095 9 ft. Aruba Octagon Auto Tilt Market Sunbrella Umbrella, 56095 Astoria Sunset
Mfr # SSUM91-09-00/56095
Zoro # G415763306
product price:Â $401.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSUM91-09-00/56095
- Zoro #
- G415763306
- UPC #
- 650878683098
- Country of Origin
- China
Description
SimplyShade is the perfect way to add style design color and the ultimate in outdoor shade to the patio terrace garden or any exterior space Each of the styles and fabric color or design has been carefully selected to meet the latest in outdoor decor crafted to perfectly fit the shade needs. Features -Infinite tilt up to 45 degree -Powder coated aluminum -Marine hubs pulleys and rib connectors -100% Kevlar Mesh Cord -Two piece pole Specifications - Color: 56095 Astoria Sunset - Fabric: Sunbrella - Finish: Bronze - Shape: Octagon - Base: SSBW50 Coral Base - Ribs: 8 - Height: 95.9 in. - Size: 9 ft. - Pole Diameter: 1.5 in. - Bottom Pole: 36 in. - Vents: Single Wind Vent - Lift: Crank - Tilt: Auto - Weight: 14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.