Zoro Homepage

5ml Micrewtube Only, Natural, 200 per package, 200PK

  • Mfr # 401100

  • Zoro # G416556280


product price: $44.99
/pk 200, $0.22/ea

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Type
Tubes
Color
Natural
Capacity
200 x 5 ML, Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401100
Zoro #
G416556280
UPC #
-
Country of Origin
Unknown

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Item
5ml Micrewtube Only, Natural, 200 per package
Type
Tubes
Color
Natural
Capacity
200 x 5 ML, Tube

Description

Tubes are manufactured or exceptionally high-quality, transparent polypropylene without the use of slip agents, plasticizers, mold release agents and biocide substances. Offer exceptional centrifugation stability up to 25,000 x g; autoclaving with cap off; 121°C, 20 minutes; withstand temperatures from +121°C to -196°C; and writing surface on flat cap and side wall for quick sample indentification.Caps offer complete sealing for minimal evaporation rate during long-term storage. Center of caps feature membrane for easy puncture and access with a syringe/needle. Once punctured, the opening can be useful for venting internal pressure during heating. Tubes OnlyShipping Weight: 2 lbsShipping Dimensions: 10.00 x 8.00 x 8.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.