5ml Micrewtube with Attached Screw Caps Only, Sterile, Natural, 200 per package, 200PK

  • Mfr # 401102

  • Zoro # G816556279


product price:  $98.15
/pk 200, $0.49/ea
Free Shipping & Returns

Key Features

Type
Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Natural
Material
Polypropylene
Capacity
200 x 5 ML, Attached Caps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401102
Zoro #
G816556279
UPC #
-
Country of Origin
Unknown

Details

Type
Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Natural
Item
5ml Micrewtube with Attached Screw Caps Only, Sterile, Natural, 200 per package
Material
Polypropylene
Capacity
200 x 5 ML, Attached Caps

Description

Tubes are manufactured or exceptionally high-quality, transparent polypropylene without the use of slip agents, plasticizers, mold release agents and biocide substances. Offer exceptional centrifugation stability up to 25,000 x g; autoclaving with cap off; 121°C, 20 minutes; withstand temperatures from +121°C to -196°C; and writing surface on flat cap and side wall for quick sample indentification.Caps offer complete sealing for minimal evaporation rate during long-term storage. Center of caps feature membrane for easy puncture and access with a syringe/needle. Once punctured, the opening can be useful for venting internal pressure during heating. Sterile Tubes with Attached CapsShipping Weight: 4.0001 lbsShipping Dimensions: 10.00 x 10.00 x 10.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.