Brown Micro-Centrifuge Tubes with Screw Caps, 2.0 ml, Free Standing Bottom, 1000 per Case, 1000PK

  • Mfr # 144548SI

  • Zoro # G316475445


product price:  $450.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Type
Micro-Tubes
Capacity
2.0 ML
Material
Polypropylene
Color
Dark Brown
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144548SI
Zoro #
G316475445
UPC #
-
Country of Origin
Unknown

Details

Type
Micro-Tubes
Capacity
2.0 ML
Material
Polypropylene
Item
Brown Micro-Centrifuge Tubes with Screw Caps, 2.0 ml, Free Standing Bottom, 1000 per Case
Color
Dark Brown
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Dark brown color tubes block light transmission that can adversely affect fluorescent and other light sensitive samples. Polypropylene tubes withstand high speed centrifugation up to 17,000xg, autoclaving, boiling and freezer storage. Screw cap with ''O'' ring provides superior sealing during sample processing. Tubes and caps are supplied in separate bags.Ideal for light sensitive samplesFilter UV lightLeak ProofRNAse, DNAse, DNA & pyrogen freeShipping Weight: 2 lbsShipping Dimensions: 12.00 x 12.50 x 3.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.