Zoro Homepage

Cap Inserts, 0.5-2.0ml, White, 100/pk, 100PK

  • Mfr # 212435-W

  • Zoro # G604971802


product price: $26.89
/pk 100, $0.27/ea

Key Features

Overall Length
0.5 in
Width
3 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212435-W
Zoro #
G604971802
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
0.5 in
Width
3 in
Height
3 in

Description

The Cap Insert is used in 0.5-2.0ml CryoStore Vials to color code according to your specific needs. It is inserted on top of the closure and has a write-on frosted area for sample identification.
Made of polypropyleneShipping Weight: 0.5 lbs
Shipping Dimensions: 3.00 x 3.00 x 0.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.