Zoro Homepage

Cell Spreader, T Shape, 100/pk, 100PK

  • Mfr # 247663

  • Zoro # G705299430


product price: $207.99
/pk 100, $2.08/ea
Free Shipping & Returns

Key Features

Overall Length
11 in
Overall Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247663
Zoro #
G705299430
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Width
5.25 in

Description

These cell spreaders have an T shape that provides quick and uniform cell distribution across surface of growth media. Spreaders are made from durable polystyrene for easy disposal after each use.Supplied in sealed pouches, sterile.
Shaped for convenient spreading Smooth and uniform distribution Packaged in presterilized pouches Presterilization eliminates flaming or autoclaving and reduces risk of contaminationShipping Weight: 1.1499 lbs
Shipping Dimensions: 5.25 x 4.50 x 11.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.