Zoro Homepage

CryoStore Cryogenic Vials, Conical Bottom, 1.5ml Capacity, 50 per Bag, 500 per Case, 500PK

  • Mfr # 212433

  • Zoro # G016560465


product price: $275.99
/pk 500, $0.55/ea
Free Shipping & Returns

Key Features

Capacity
1.5 ML
Color
Clear
Material
High Density Polypropylene
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212433
Zoro #
G016560465
UPC #
-
Country of Origin
Unknown

Details

Capacity
1.5 ML
Color
Clear
Material
High Density Polypropylene
Item
CryoStore Cryogenic Vials, Conical Bottom, 1.5ml Capacity, 50 per Bag, 500 per Case
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

CryoStore cryogenic vials are designed for a variety of applications including boiling, freezing and centrifuge applications. Tubes and caps are molded of high density polypropylene and withstand centrifuging speeds up to 17,000 rpm.Screw caps with 'O' ring feature leak-proof seal that eliminates condensation and prevents sample loss. Tubes are pre-printed with graduations and white marking area. Self standing tubes have interlocking base for use in workstations. Allows for easy one hand capping and uncapping. Withstand -196°C temperatures Leak-proof screw caps with 'O' ring Gamma sterilizedShipping Weight: 2.2 lbsShipping Dimensions: 7.50 x 6.00 x 12.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.