
CryoStore Cryogenic Vials, Self Standing, 1.5ml Capacity, 500 per Case, 500PK
Mfr # 212431
Zoro # G716560482
product price: $275.99
/pk 500, $0.55/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
High Density Polypropylene
Height
46 mm
Dia.
10 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212431
Zoro #
G716560482
UPC #
-
Country of Origin
Unknown
Dimensions
Height
46 mm
Dia.
10 mm
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
High Density Polypropylene
Color
Clear
Capacity
1.5 ML
Item
CryoStore Cryogenic Vials, Self Standing, 1.5ml Capacity, 500 per Case
Description
CryoStore cryogenic vials are designed for a variety of applications including boiling, freezing and centrifuge applications. Tubes and caps are molded of high density polypropylene and withstand centrifuging speeds up to 17,000 rpm. Tubes are pre-printed with graduations and white marking area. Self standing tubes have interlocking base for use in workstations. Allows for easy one hand capping and uncapping. Withstand -196°C temperaturesLeak-proof screw caps with 'O' ringRNase, DNase free, sterile Caps are screwed onWithstand -196°C temperaturesRNase, DNase free, sterileCaps are screwed onWhite marking areasGraduationsDimensions: 10mm diameter x 46mm highShipping Weight: 2.5 lbsShipping Dimensions: 9.00 x 8.50 x 6.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.