Cryostore Vial with O-Ring, Flat Top Screw Cap Pre-Attached, Sterile, 2.0ml Capacity, 500PK

  • Mfr # 212406

  • Zoro # G516555039


product price:  $243.99
/pk 500, $0.49/ea
Free Shipping & Returns

Key Features

Capacity
2.0 ML
Application
Cryogenic Sample Storage
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Overall Height
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212406
Zoro #
G516555039
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
45 mm
Overall Diameter
10 mm

Details

Capacity
2.0 ML
Item
Cryostore Vial with O-Ring, Flat Top Screw Cap Pre-Attached, Sterile, 2.0ml Capacity, 500 per Case
Application
Cryogenic Sample Storage
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Includes
Vials And Caps

Description

Perfect for cryogenic work, these vials come with seals in a flat top screw cap which provides a writing surface. Caps are loosely pre-attached to vials to ensure product sterility. Freestanding polypropylene vials feature white printed graduations and marking area. Withstand -196°C temperaturesLeak-proof O ring screw capsRNase and DNase free, sterileSkirted Vials and Caps are supplied sterile RNase, DNase, DNA and Pyrogen Free Withstands temperatures from -196°C to +121°C Cap Style: Flat Vail Size: 2.0ml Skirted Packaged in sealed bags containing 50 vials and caps, with ten bags per case Dimensions: 10mm diameter x 45mm highShipping Weight: 2.5 lbsShipping Dimensions: 8.50 x 6.00 x 9.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.