Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Dip Jar and Rack System, Blue, 12/pk, 12PK

  • Mfr # 247835B-SET

  • Zoro # G804971824


product price: $277.99
/pk 12, $23.17/ea
Free Shipping & Returns

Key Features

Length
2.5 in
Height
3.75 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247835B-SET
Zoro #
G804971824
UPC #
-
Country of Origin
Canada

Dimensions

Length
2.5 in
Height
3.75 in
Width
3 in

Description

Unique slide staining system features a square staining jar and a vertical slide rack. Both components are made from heavy duty acetal polymer resistant to alcohol and Xylene. Staining jar has a wide stable base and a recessed interior cavity with a reduced volume capacity of 80ml. Slide staining rack holds up to 12 slides with dimensions of 25 x 75mm, 25x76mm or 1" x 3". Slides are held vertically for easy insertion and removal. Rack is designed for quick drying of slides in a microwave oven or at temperatures up to 120°C. Jars available in five different colors for sample identification. Set includes 6 jars and 6 racks.
Set includes 6 jars and 6 racks.
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.