Zoro Homepage

Inoculating Needle, White, 500/PK

  • Mfr # 161213

  • Zoro # G305299748


product price: $123.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
7 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161213
Zoro #
G305299748
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
3 in
Width
7 in
Length
11 in

Description

Inoculating loops and needles are smooth and flexible for uniform streaking without damaging the gel surface. Made of durable polystyrene for easy disposal after each use. Supplied in sealed packs with certification. Packaged 25 per pack, 500 per case.
Smooth and flexiblePacked in tamperproof resealable bagsDo not require flaming, eliminates risk of infectionShipping Weight: 1 lbs
Shipping Dimensions: 7.00 x 3.00 x 11.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.