
Micrewtube Screw Cap Tube with Loop, Graduated, 0.5ml Free Standing, 500 per Case, 500PK
Mfr # 144538
Zoro # G016522432
product price:Â $309.99
/pk 500, $0.62/ea
Free Shipping & Returns
Key Features
Includes
Tube And Attached Screw Cap With Loop
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Capacity
0.5 ML
Type
Micro-Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144538
Zoro #
G016522432
UPC #
-
Country of Origin
Unknown
Details
Includes
Tube And Attached Screw Cap With Loop
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Capacity
0.5 ML
Type
Micro-Tubes
Color
Clear
Series
Micrewtube
Item
Micrewtube Screw Cap Tube with Loop, Graduated, 0.5ml Free Standing, 500 per Case
Description
Micrewtube Tubes feature an O-ring seal screw cap and attachment loop. Loops remain attached to the tubes and prevent cross contamination. Tubes will withstand high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with O-ring seal provides superior sealing during sample processing. Uniform well thickness withstands 17,000xg forces. Graduated tubes have a printed marking area. Polypropylene tubes are available with screwed-on cap, pre-attached loop, natural color, and are sterile.RNase, DNase, Pyrogen and DNA-freeSterilePre-attached caps are screwed onWhite marking areasGraduatedFree StandingTemperature Range: -196C to +121CShipping Weight: 2 lbsShipping Dimensions: 8.50 x 9.00 x 5.75Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.