
Micrewtube Screw Cap Tube with Loop, Non-Graduated, 1.5ml Free Standing, 500 per Case, 500PK
Mfr # 144531
Zoro # G216556275
product price:Â $225.99
/pk 500, $0.45/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Type
Micro-Tubes
Includes
Tube And Attached Screw Cap With Loop
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
144531
Zoro #
G216556275
UPC #
-
Country of Origin
Unknown
Details
Item
Micrewtube Screw Cap Tube with Loop, Non-Graduated, 1.5ml Free Standing, 500 per Case
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Type
Micro-Tubes
Includes
Tube And Attached Screw Cap With Loop
Color
Clear
Series
Micrewtube
Capacity
1.5 ML
Description
Micrewtube Tubes features O-ring seal screw cap and attachment loop. Loops remain attached to tubes and prevent cross contamination. Tubes withstand high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with O ring provides superior sealing during sample processing. Uniform well thickness withstands 17,000xg forces. Graduated tubes have printed marking area. Polypropylene tubes are available with screwed-on cap: pre-attached loop; natural color; and sterile.Shipping Weight: 2.5 lbsShipping Dimensions: 8.50 x 9.00 x 5.75Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.