Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCR Combi-Rack, 5/cs, 5PK

  • Mfr # 353080

  • Zoro # G705299393


product price: $65.39
/pk 5, $13.08/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353080
Zoro #
G705299393
UPC #
-
Country of Origin
Canada

Description

PCR Combi-Rack is ideal for carrying, storing, freezing and transporting sample tubes. Polypropylene rack holds up to 96 x 0.2ml tubes in 8 x 12 format. Withstands temperatures from -80°C to +120°C and is autoclavable. Features alpha numeric indexing for quick identification. Supplied with PVC base and cover for storage in a refrigerator or freezer at temperatures to -30°C. Base can also be filled with ice for use as a benchtop workstation. Accepts all 96 or 384 well plates.
Shipping Weight: 2 lbs
Shipping Dimensions: 6.75 x 8.63 x 5.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.