
PCRack Assorted blue, green, orange, pink, yellow with Clear Lid, 5 per pack, 5PK
Mfr # 400706A
Zoro # G316556342
product price: $45.25
/pk 5, $9.05/eaKey Features
Material
Polypropylene
Capacity
96 Wells
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Assorted Colors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400706A
Zoro #
G316556342
UPC #
-
Country of Origin
Unknown
Details
Item
PCRack Assorted (blue, green, orange, pink, yellow) with Clear Lid, 5 per pack
Material
Polypropylene
Capacity
96 Wells
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Assorted Colors
Description
This convenient space-saving rack was designed especially for storing and working with PCR samples. The PCRack will accept all models of 0.2 ml tubes, strips of 8 or 12 tubes and 96-well PCR plates . Stackable racks are made of polypropylene and can be horizontally attached to each other in order to build up any configuration. With the cover on, they are easily stackable one on top of another. Thanks to these special features, efficiency is highly improved allowing you to carry a multitude of tubes and/or strips at the same time. Available in 6 colors or assorted pack blue, green, pink, and yellow.StackableImprove efficiency of PCR storageAvailable in 6 colors or assorted packMaterial: Polypropylene Temperature range: -80C to +121CAutoclavable at 121C, for up to 30 minutes Total capacity: 96 wellsShipping Weight: 2.9 lbsShipping Dimensions: 10.63 x 7.00 x 10.75Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.