Zoro Homepage

PCRack Blue with Clear Lid, 5 per pack, 5PK

  • Mfr # 400706B

  • Zoro # G916556322


product price: $45.25
/pk 5, $9.05/ea

Key Features

Capacity
96 Wells
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Blue
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400706B
Zoro #
G916556322
UPC #
-
Country of Origin
Unknown

Details

Capacity
96 Wells
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Blue
Material
Polypropylene
Item
PCRack Blue with Clear Lid, 5 per pack

Description

This convenient space-saving rack was designed especially for storing and working with PCR samples. The PCRack will accept all models of 0.2 ml tubes, strips of 8 or 12 tubes and 96-well PCR plates . Stackable racks are made of polypropylene and can be horizontally attached to each other in order to build up any configuration. With the cover on, they are easily stackable one on top of another. Thanks to these special features, efficiency is highly improved allowing you to carry a multitude of tubes and/or strips at the same time. Available in 6 colors or assorted pack blue, green, pink, and yellow.StackableImprove efficiency of PCR storageAvailable in 6 colors or assorted packMaterial: Polypropylene Temperature range: -80C to +121CAutoclavable at 121C, for up to 30 minutes Total capacity: 96 wellsShipping Weight: 0.75 lbsShipping Dimensions: 4.00 x 6.00 x 5.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.