Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cover for Immuno-Staining Tray, Clear

  • Mfr # 195802

  • Zoro # G004971792


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Length
2.38 in
Height
9.88 in
Width
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195802
Zoro #
G004971792
UPC #
-
Country of Origin
Canada

Dimensions

Length
2.38 in
Height
9.88 in
Width
16.25 in

Description

Replacement cover for use with Immuno-Staining tray. Clear replacement cover allows for visual examination. Made of PETG with a temperature range of -20 °C to +60 °C.
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 16.25 x 9.88 x 2.38
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.