
Slide Folder, White, 10/PK
Mfr # 247824
Zoro # G704971832
product price: $160.99
/pk 10, $16.10/ea
Free Shipping & Returns
Key Features
Length
8.75 in
Height
7.5 in
Width
12.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
247824
Zoro #
G704971832
UPC #
-
Country of Origin
Canada
Dimensions
Length
8.75 in
Height
7.5 in
Width
12.5 in
Description
Slide Folder holds up to twenty standard microscope slides 75mm x 25mm (3"x1"). Ideal system stores and displays individual slides horizontally. Transparent front panels allows quick and convenient viewing of contents. Slides are easily removed by pressing on one end, as opposite end automatically lifts. Front panels fold behind base for additional space saving purposes. Low profile folders are stackable, take minimum space, and temperature resistant from -80°C to +100 °C.
Dimensions: 7 9/16 x 11 1/2 x 7/16 InchesShipping Weight: 7.9999 lbs
Shipping Dimensions: 12.50 x 7.50 x 8.75
Research or further manufacturing use only, not for food or drug use.
Dimensions: 7 9/16 x 11 1/2 x 7/16 InchesShipping Weight: 7.9999 lbs
Shipping Dimensions: 12.50 x 7.50 x 8.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.