Zoro Homepage

Slide Tray for Immuno-Staining w/Clear Cover

  • Mfr # 195800

  • Zoro # G704971795


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Length
2 in
Height
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195800
Zoro #
G704971795
UPC #
-
Country of Origin
Canada

Dimensions

Length
2 in
Height
10 in
Width
16 in

Description

Ideal for immunostaining and other applications that requires a humid chambers for processing. Allows safe and convenient slide processing using only one hand. The black tray base is molded from durable ABS plastic that provides excellent chemical resistance. Holds up to twenty slides on four plastic rails. A thin polymer strip on each rail holds slides level. Deep wells between rails are designed to hold water securely without splashing for procedures requiring humidity. A built-in drain plug allows a convenient emptying of contents. The clear cover allows for visual examination. Made of PETG with a temperature range of -20 °C to +60 °C.
Dimensions: 38 x 24 x 4.5 cm H. (15 x 9 3/8 x 1 3/4 inch)Shipping Weight: 2.4 lbs
Shipping Dimensions: 16.00 x 10.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.