Zoro Homepage

Slide Tray, White, 10/PK

  • Mfr # 247822

  • Zoro # G004971853


product price: $86.15
/pk 10, $8.62/ea
Free Shipping & Returns

Key Features

Length
8.75 in
Height
7.5 in
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247822
Zoro #
G004971853
UPC #
-
Country of Origin
Canada

Dimensions

Length
8.75 in
Height
7.5 in
Width
12.5 in

Description

SlideTray is a convenient microscope slide work tray. Holds, stores and displays twenty 75mm x 25mm (3" x 1") slides vertically. Ideal for a variety of applications requiring slide incubation. Each angled slide rests within recessed well allowing complete submerging. Slides are easily removed and replaced into position. Trays fit and nest inside of each other during storage. When SlideTray is stacked, slides are well protected and do not touch tray above. Made of high impact polystyrene and withstand temperatures up to +90°C.
Dimensions: 8-1/8"x11-3/4"x 11/16"H.Shipping Weight: 2 lbs
Shipping Dimensions: 12.50 x 7.50 x 8.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.