Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SlideFile Storage System, Green

  • Mfr # 347250-G

  • Zoro # G204972001


product price: $28.75
/ea

Key Features

Length
3.5 in
Height
3.25 in
Width
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347250-G
Zoro #
G204972001
UPC #
-
Country of Origin
Canada

Dimensions

Length
3.5 in
Height
3.25 in
Width
9.75 in

Description

Each SlideFile Storage System includes a slide box and a removable tray. A tinted hinged cover makes the contents of the box easy to see at a glance.The key to the SlideFile System is a removable tray inside the storage box having a hundred individual numbered slots. All slides are stored upright for easier insertion and removal. Simply tilt them forward and backward with one finger to easily and rapidly pick up the slide you need. A unique feature with this system is to be able to read bar codes without having to remove the slides from the box.For space saving purposes, you can double the amount of slides simply by storing two slides per slot. For maximum storage space, simply remove the tray and line up 400 slides in 3 rows for long term storage.
Dimensions (in): 3 1/4 x 9 5/8 x 3 3/8 Store up to 400, 3 x 1 Inch Slides Impact resistant polystyrene Stackable Will resist temperatures between -80°C and +80°C Not autoclavableShipping Weight: 2 lbs
Shipping Dimensions: 9.75 x 3.25 x 3.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.