Zoro Homepage

SUPERFLEX Break-Away Plate, Clear PCR Plate, Sterile, 10 per package, 10PK

  • Mfr # 400701S

  • Zoro # G216555049


product price: $82.45
/pk 10, $8.25/ea
Free Shipping & Returns

Key Features

Material
Polypropylene (Pp)
Color
Clear
Application
Pcr
Capacity
0.2 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400701S
Zoro #
G216555049
UPC #
-
Country of Origin
Unknown

Details

Material
Polypropylene (Pp)
Color
Clear
Application
Pcr
Capacity
0.2 ML
Item
PCR Plate, Sterile
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Eliminate the use of scissors that cause perforated wells, damage sealing rings, and could risk contamination issues. The wells 0.2ml can be separated into 8 strips and are more economical than individual strips. The wells are individually flexible to have a perfect fit and compatible with all instruments that fit non-skirted, low profile plates. SuperFlex White Break-Away PCR Plate improves signal reflection, reduces variation and increases the sensitivity of qPCR assays. Sterile plates are gamma irradiated.Flexible, efficient, cost effective optionIdeal for PCR and qpCRRNase, DNase, Human Genomic DNA freeMaterial Polypropylene PPVolume 0.2 mlWells 96Certified RNase, DNase, Human Genomic DNA freeShipping Weight: 4.62 lbsShipping Dimensions: 5.88 x 10.88 x 19.88Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.