
SUPERFLEX Break-Away Plate, White PCR Plate, Non-Sterile, 100 per case, 100PK
Mfr # 400701W
Zoro # G616560476
product price: $648.99
/pk 100, $6.49/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polypropylene (Pp)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400701W
Zoro #
G616560476
UPC #
-
Country of Origin
Unknown
Details
Color
White
Material
Polypropylene (Pp)
Description
Eliminate the use of scissors that cause perforated wells, damage sealing rings, and could risk contamination issues. The wells 0.2ml can be separated into 8 strips and are more economical than individual strips. The wells are individually flexible to have a perfect fit and compatible with all instruments that fit non-skirted, low profile plates. SuperFlex White Break-Away PCR Plate improves signal reflection, reduces variation and increases the sensitivity of qPCR assays. Sterile plates are gamma irradiated.Flexible, efficient, cost effective optionIdeal for PCR and qpCRRNase, DNase, Human Genomic DNA freeMaterial Polypropylene PPVolume 0.2 mlWells 96Certified RNase, DNase, Human Genomic DNA freeShipping Weight: 2.2 lbsShipping Dimensions: 5.88 x 10.88 x 19.88Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.