
Tamper Evident Micro-Tubes, Non-Sterile, Free Standing, 2.0 ml, 1000 per Case, 1000PK
Mfr # 145555
Zoro # G516522437
product price: $476.99
/pk 1000, $0.48/ea
Free Shipping & Returns
Key Features
Series
Tamper Evident
Capacity
2.0 ML
Color
Clear
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Micro-Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145555
Zoro #
G516522437
UPC #
-
Country of Origin
Unknown
Details
Series
Tamper Evident
Capacity
2.0 ML
Color
Clear
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Micro-Tubes
Item
Tamper Evident Micro-Tubes, Non-Sterile, Free Standing, 2.0 ml, 1000 per Case
Description
Unique micro-centrifuge tube features a tamper evident closure system. Simply attach cap to tube and the sealing ring is automatically in place. When the cap is loosened, the ring detaches to clearly indicate the tube was opened. Ideal for use in boiling, centrifuging and freezer storage applications. Cap has an O-ring seal that provides a leak proof fit. Tubes withstand centrifugation to 17,000g and can be autoclaved.Shipping Weight: 8.8187 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.