Zoro Homepage

Tamper Evident Tubes, Non-Sterile, Free Standing, 0.5ml, 1000/PK

  • Mfr # 145553

  • Zoro # G704971726


product price: $528.99
/pk 1000, $0.53/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Width
5.75 in
Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145553
Zoro #
G704971726
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
9 in
Width
5.75 in
Height
8.5 in

Description

Unique micro-centrifuge tube features a tamper evident closure system. Simply attach cap to tube and the sealing ring is automatically in place. When the cap is loosened, the ring detaches to clearly indicate the tube was opened. Ideal for use in boiling, centrifuging and freezer storage applications. Cap has an O-ring seal that provides a leak proof fit. Tubes withstand centrifugation to 17,000g and can be autoclaved.
Shipping Weight: 9.9206 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.