Zoro Homepage

Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK

  • Mfr # 145556

  • Zoro # G204971691


product price: $326.99
/pk 500, $0.65/ea
Free Shipping & Returns

Key Features

Overall Length
8.5 in
Width
9 in
Height
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145556
Zoro #
G204971691
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
8.5 in
Width
9 in
Height
5.75 in

Description

Unique micro-centrifuge tube features a tamper evident closure system. Simply attach cap to tube and the sealing ring is automatically in place. When the cap is loosened, the ring detaches to clearly indicate the tube was opened. Certified RNase, DNase, DNA and Pyrogen free.Tubes are ideal for cryogenic work and withstand temperatures from -196C to +121C. Ideal for use in boiling, centrifuging (up to 17000g) and freezer storage applications. Manufactured of exceptionally high-quality, transparent polypropylene without the use of slip agents, plasticizers, mold release agents and biocide substances. Tubes feature flat cap with O-ring seal that provides a leak proof fit. Cap ensures a positive leakproof seal, time after time, keeping the integrity of small samples under even the most adverse conditions. Flat tops provide a writing surface and can be used with automatic capping machines in packaging industries. Tubes and closures are manufactured in a clean environment.
Shipping Weight: 5.7318 lbs
Shipping Dimensions: 9.00 x 5.75 x 8.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.