Zoro Homepage

Unistore Slide Protector, Pink, 200/PK

  • Mfr # 353055-P

  • Zoro # G404971996


product price: $104.99
/pk 200, $0.52/ea
Free Shipping & Returns

Key Features

Length
5 in
Height
6.75 in
Width
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353055-P
Zoro #
G404971996
UPC #
-
Country of Origin
Canada

Dimensions

Length
5 in
Height
6.75 in
Width
11.25 in

Description

UniStore provides versatility for protecting, storing or transporting slides. Each holder accommodates one 25x75mm or 1"x3" slide with coverslip. Unique interlocking design allows nesting of any number of slides. Slide protector features 4mm hole at end tab or attaching an identification tag or nylon tie for additional security. For writing surfaces for easy slide identification. Constructed of high impact resistant polystyrene.
Shipping Weight: 6.6139 lbs
Shipping Dimensions: 11.25 x 6.75 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.