This item is Discontinued.

No Product Image Available

Portable Generator, Gasoline, 5,500 W Rated, 6,800 W Surge, Recoil Start, 120V AC, 20/30 A (Discontinued)

  • Mfr # SPG5568
  • Zoro # G9410027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPG5568
Zoro #
G9410027
UPC #
879399003011
Country of Origin
China

Details

Engine Brand
Simpson
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
5,500 W
Surge Watts
6,800 W
Rated Voltage
120V AC
Starter Type
Recoil
Generator Amps
20/30
Carbon Monoxide (CO) Sensor
No
CARB Compliant
No
Generator Engine Brand
Simpson
Generator Starter Type
Recoil
Generator Fuel Type
Gasoline
Generator Voltage
120VAC

Description

Portable Generator,5500W,120V/240V,60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.