Zoro Homepage

Adjustable Pressure Regulator, 4500 psi

  • Mfr # 82232

  • Zoro # G8520793


product price: $44.69
/ea

Key Features

Inlet
M22
Material
Brass/Polypropylene
Max. Pressure
4,500 psi
Max. Fluid Temp.
140 Degrees F
Max. Flow
4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82232
Zoro #
G8520793
UPC #
879399001819
Country of Origin
China

Dimensions

Dimensions
2 in W x 4 in H
Overall Height
4 in
Overall Width
2 in
Overall Length
3 3/16 in

Details

Item
Pressure Regulator
Inlet
M22
Material
Brass/Polypropylene
Max. Pressure
4,500 psi
Max. Fluid Temp.
140 Degrees F
Max. Flow
4 gpm
For Use With
Universal Gas Pressure Washers
Includes
Instruction Manual
Operating Pressure - Maximum
4,500 psi
Product Type
Pressure Regulator
Compatible Brand
Simpson

Description

Pressure Regulator, Max. Flow 4 gpm, Max. Fluid Temp. 140 Degrees F, Max. Pressure 4,500 psi, For Use With Universal Gas Pressure Washers, Inlet M22, Dimensions 2 in W x 4 in H, Material Brass/Polypropylene, Includes Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.