This item is Discontinued.

Simpson Heavy Duty 3200 psi 2.5 gpm Cold Water Gas Pressure Washer, Engine Brand: Kohler ALH3225-S

Heavy Duty 3200 psi 2.5 gpm Cold Water Gas Pressure Washer, Engine Brand: Kohler (Discontinued)

  • Mfr # ALH3225-S
  • Zoro # G0713959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALH3225-S
Zoro #
G0713959
UPC #
879399001321
Country of Origin
United States

Details

Operating Pressure (PSI)
3200 psi
Item
Pressure Washer
Pressure Washer Water Type
Cold
Engine Brand
Kohler
Pressure Washer Flow Rate
2.5 gpm
Power Type
Gas
Pressure Washer Style
Cart
Pressure Washer Duty Rating
Heavy Duty
Operating Pressure
3200 psi
Detergent Injection System
Yes
Duty Rating
Heavy Duty
Water Type
Cold

Description

Pressure Washer, Heavy Duty (2800 to 3299 psi), 3200 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Kohler, Detergent Injection System Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.