Zoro Homepage
This item is Discontinued.
Simpson Heavy Duty 3400 psi 2.5 gpm Cold Water Gas Pressure Washer, Engine Brand: Honda ALH3425-S

Heavy Duty 3400 psi 2.5 gpm Cold Water Gas Pressure Washer, Engine Brand: Honda (Discontinued)

  • Mfr # ALH3425-S
  • Zoro # G0713977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH3425-S
Zoro #
G0713977
UPC #
879399001352
Country of Origin
United States

Details

Operating Pressure (PSI)
3400 psi
Pressure Washer Duty Rating
Heavy Duty
Pressure Washer Style
Cart
Pressure Washer Flow Rate
2.5 gpm
Operating Pressure
3400 psi
Power Type
Gas
Detergent Injection System
Yes
Engine Brand
Honda
Item
Pressure Washer
Pressure Washer Water Type
Cold
Duty Rating
Industrial Duty
Water Type
Cold

Description

Pressure Washer, Industrial Duty (3300 psi and Greater), 3400 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Honda, Detergent Injection System Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.