Shop All Pressure Washers
Simpson
Aluminum Water Blaster 50State 4400 PSI at 40 GPM CRX 420cc
Mfr # ALWB60825
Zoro # G807990655
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,365.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson
- MFR # ALWB60825
- Zoro # G807990655
- UPC # 879399002618
- Country of Origin United States
- Category Pressure Washers
Description
Designed to meet the rigorous demands of the cleaning professional, the SIMPSON Aluminum Water Blaster series frame is crafted of aircraftgrade aluminum, making it lighter in weight than most steel frame pressure washer designs Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services The SIMPSON Aluminum Water Blaster series is designed for optimum performance in the harshest environments Equipped with a premium 50State compliant CRX engine and AAA Triplex Plunger Pump Cold Water Professional Belt Drive Gas Pressure Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY PRO TOOLS Hinja Collapsible Shovel, Gray (P-6880EBG)
- AMERICAN FIRE GLASS Extra Large Black Lava Rock, 3 in - 6 in Stones, 10 lb Bag (LAVA-XXL-10)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Gray (1206GRAY)
- SUNBELT Saw Pruner Kit - Notch Sentei - 3 Section Telescoping Aluminum 16' 0" x0" x0" (A-B1AB317739)
- SIMPSON Pressure Washer (60735)
- SIMPSON Pressure Washer (65208)
- SIMPSON Water Blaster 50-State 4400 PSI at 4.0 GPM 420cc (WB60824)
- SIMPSON Pressure Washer (61143)
- SIMPSON Pressure Washer (61094)
- SIMPSON PRSSR WSHR CRX 3000PSI (61222)
- DELCO Hot Water Pressure Washer (DS65131)
- Simpson Pressure Washers