Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90025 OEM Technologies Axial Cam Pump Kit - 2400 PSI at 2.0 GPM Axial Cam Pump Kit

  • Mfr # 90025

  • Zoro # G0714038


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width
10"
Height
7.5"
Length
10"
Product Type
Axial Pump 8.6CAV11 2400PSI,2.0GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90025
Zoro #
G0714038
UPC #
879399001451
Country of Origin
China

Dimensions

Width
10"
Height
7.5"
Length
10"

Details

Item
Axial Pump 8.6CAV11 2400PSI,2.0GPM
Product Type
Axial Pump 8.6CAV11 2400PSI,2.0GPM

Description

Axial Pump 8.6CAV11 2400PSI,2.0GPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.