Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Water Hose, 3/8 in. D, 100 Ft

  • Mfr # 41030

  • Zoro # G8858525


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/8 in
Max. Working Pressure @ 70 F
4,500 psi
Fitting Size
3/8 in x 3/8 in
Fitting Type
M Quick Disconnect x F Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41030
Zoro #
G8858525
UPC #
879399000270
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
100 ft
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in

Details

Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
4,500 psi
Fitting Type
M Quick Disconnect x F Quick Disconnect
Fitting Material
Brass x Brass
Hose Color
Brown
For Use With
33M597, 33M598, 33M599, 33M601
Max. Pressure
4500 psi
Item
Cold Water Hose
Hose Fittings
Brass 3/8 in M Quick Disconnect x Brass 3/8 in F Quick Disconnect
Hose Cover Material
Polyurethane
Hose Fitting B Material
Brass
Hose Tube Material
Polyester
Hose Fitting B Type
M Quick Disconnect
Hose Fitting A Type
F Quick Disconnect
Hose Fitting A Material
Brass

Description

Cold Water Hose, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Hose Color Brown, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 4,500 psi, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Quick Disconnect, Hose Fitting B Type M Quick Disconnect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly, For Use With 33M597, 33M598, 33M599, 33M601

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.