Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Water Hose, 5/16 in. D, 25 Ft

  • Mfr # 40225

  • Zoro # G8858595


product price: $42.99
/ea

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
5/16 in
Max. Working Pressure @ 70 F
3,700 psi
Fitting Size
5/16 in x 5/16 in
Fitting Type
F M22 x M M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40225
Zoro #
G8858595
UPC #
879399001687
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/16 in
Hose Length
25 ft
Fitting Size
5/16 in x 5/16 in
Hose Fitting B Size
5/16 in
Hose Fitting A Size
5/16 in

Details

Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
3,700 psi
Fitting Type
F M22 x M M22
Fitting Material
Brass x Brass
Hose Color
Gray
Item
Cold Water Hose
For Use With
33M596
Hose Cover Material
Polyurethane
Hose Fittings
Brass 5/16 in F M22 x Brass 5/16 in M M22
Hose Fitting A Type
F M22
Hose Tube Material
Polyester
Hose Fitting A Material
Brass
Hose Fitting B Type
M M22
Hose Fitting B Material
Brass

Description

Cold Water Hose, Hose Inside Dia. 5/16 in, Hose Length 25 ft, Hose Color Gray, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 3,700 psi, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F M22, Hose Fitting B Type M M22, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Configuration Coupled Assembly, For Use With 33M596

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.