CordedPressureWasher, Cold, 3000psi, 230V

  • Mfr # 61132
  • Zoro # G511934839
product price: 
$
3,052.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230 V
Pump Drive
Direct
Burner Fuel
Electric
Warranty
90 day, 1 yr, 5 yr
Standards
CETA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61132
Zoro #
G511934839
UPC #
879399007057
Country of Origin
United States
Voltage
230 V
Pump Drive
Direct
Burner Fuel
Electric
Warranty
90 day, 1 yr, 5 yr
Standards
CETA
Item
Electric Pressure Washer
Includes
35 ft GFCI Cord
Detergent Injection System
Yes
Pump Type
Triplex
Phase
Single-Phase
Flow Rate
4 gpm
Flow - Maximum
4 gpm
Duty Rating
Heavy Duty
Operating Pressure - Maximum
3,000 psi
Style
Cart
Weight
175 lb
Water Type
Cold
Product Type
Walk-Behind Pressure Washer
Horsepower
7 1/2 hp
Frame Material
Steel
Power Source
Corded
Power Source - TS Only
Corded
Power Source - old
Corded
Container Type
Cart
Sensor Body Style
Cart

Dimensions

Overall Width
28 1/2 in
Overall Height
26 1/2 in
Cord Length
35 ft
Wheel Diameter
13 in
Hose Length
50 ft
Hose Diameter
3/8 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in

Description

Pressure Washer

Restrictions

Hazardous material

Ratings & reviews