Zoro Homepage

Analog Multimeter, 1,000 V, 20 megaohm

  • Mfr # 260-8PRT

  • Zoro # G1702811


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Max. AC Volts
1,000
Battery Type
9V, D
Mirrored Scale
Yes
AC Frequency Response
60 Hz
Audible Continuity
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260-8PRT
Zoro #
G1702811
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Battery Size
9V; D
Overall Width
5.5 in

Description

Analog Multimeter, Basic AC Current Accuracy +/-3.00 Percent, Resistance Measurement Accuracy Rx1 2.5 Degrees of Arc, Rx100 2.0 Degrees of Arc, Rx10000 2.0 Degrees of Arc, Basic DC Current Accuracy +/-1.50 Percent, AC Frequency Response 60 Hz, Parameters Measured AC Voltage, DC Current, DC Voltage, Resistance, Basic AC Voltage Accuracy +/-3.00 Percent, Basic DC Voltage Accuracy +/-2.00 Percent, Minimum AC Voltage Measurement 2.5 V, Maximum AC Voltage Measurement 1,000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.