Analog Panel Meter, AC Current, 0-5 AC A (Discontinued)
- Mfr # 03170
- Zoro # G0465001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03170
Zoro #
G0465001
UPC #
074591803170
Country of Origin
United States
Dimensions
Size (In.)
3-1/2
Manufacturers Warranty Length
1 yr
Dimensional Diagram
3
Details
Item
Analog Panel Meter
Type
AC Current
Range
0 to 5 AC A
Case Style
Wide-vue
Movement
Iron-vane
Window
Acrylic
Accuracy
+/-2% Full Scale
Includes
Mounting Template and Mounting Screws
Standards
UL(E91015N)
Case
Plastic
Description
Analog Panel Meter, AC Current, Range 0 to 5 AC A, Size (In.) 3-1/2, Case Style Wide-Vue, Accuracy +/-2 Percent Full Scale, Case Plastic, Window Acrylic, Movement Iron-vane, Use With -, Standards UL(E91015N), Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.