Analog Panel Meter, DC Current, 0-150 DC A (Discontinued)
- Mfr # 02750
- Zoro # G3114361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02750
Zoro #
G3114361
UPC #
074591802750
Country of Origin
United States
Dimensions
Size (In.)
3-1/2
Manufacturers Warranty Length
1 yr
Dimensional Diagram
3
Details
Item
Analog Panel Meter
Type
DC Current
Range
0 to 150 DC A
Case Style
Wide-vue
Window
Acrylic
Use With
External 50mV Shunt
Standards
UL(E91015N)
Movement
Self-shielded
Accuracy
+/-2% Full Scale
Case
Plastic
Includes
Mounting Template and Mounting Screws
Description
Analog Panel Meter, DC Current, Range 0 to 150 DC A, Size (In.) 3-1/2, Case Style Wide-Vue, Accuracy +/-2 Percent Full Scale, Case Plastic, Window Acrylic, Movement Self-shielded, Use With External 50mV Shunt, Standards UL(E91015N), Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.