Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AnalogMultimeter, 600V, 30A, 6kiloohm

  • Mfr # 12113

  • Zoro # G0418616


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Max. AC Volts
600
Max. DC Volts
600
Accuracy
V AC: +/-3% Full Scale, V DC: +/-2% Full Scale
Sensitivity
1,000 ohm/V, 300 ohm/V AC
Battery Type
9V, D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12113
Zoro #
G0418616
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.3 in
Battery Size
9V; D
Overall Height
7.1 in

Details

Item
Analog Railroad Tester
Max. AC Volts
600
Max. DC Volts
600
Accuracy
V AC: +/-3% Full Scale, V DC: +/-2% Full Scale
Sensitivity
1,000 ohm/V, 300 ohm/V AC
Battery Type
9V, D
Max. Ohms
6 kilohm
Includes
Black Padded Nylon Carrying Case, Test Lead Set
Mirrored Scale
Yes
Max. DC Amps
30 A
Audible Continuity
No
AC Frequency Response
60 Hz
Battery Voltage
1.5V DC; 9V DC
Minimum AC Voltage Measurement
3 V
Minimum DC Voltage Measurement
250 V
Maximum AC Current Measurement
30 A
Resistance Measurement Accuracy
Rx1 +/-5 Degrees of Arc, Rx100 +/-2.5 Degrees of Arc, Rx1000 +/-2.5 Degrees of Arc
Basic AC Voltage Accuracy
+/-3.00%
Minimum Resistance Measurement
6 ohm
Basic DC Current Accuracy
+/-2.00%
Maximum AC Voltage Measurement
600 V
Minimum AC Current Measurement
6 A
Basic DC Voltage Accuracy
+/-2.00%
Minimum DC Current Measurement
15 mA
Calibration Certificate Included
No
Maximum Resistance Measurement
6,000 ohm
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage, Resistance
Maximum DC Current Measurement
30 A
Batteries Included
Yes
Basic AC Current Accuracy
+/-3.00%
Maximum DC Voltage Measurement
600 V

Description

Analog Railroad Tester, Basic AC Current Accuracy +/-3.00 Percent, Resistance Measurement Accuracy Rx1 +/-5 Degrees of Arc, Rx100 +/-2.5 Degrees of Arc, Rx1000 +/-2.5 Degrees of Arc, Basic DC Current Accuracy +/-2.00 Percent, AC Frequency Response 60 Hz, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Resistance, Basic AC Voltage Accuracy +/-3.00 Percent, Basic DC Voltage Accuracy +/-2.00 Percent, Minimum AC Voltage Measurement 3 V, Maximum AC Voltage Measurement 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.