Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backlit 3 1/2 Digital Meter

  • Mfr # M23512740

  • Zoro # G3269990


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Series
Mini-Max
Standards
UL
Overall Width
2.83 in
Cutout Height
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23512740
Zoro #
G3269990
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
2.83 in
Cutout Height
7/8 in
Overall Depth
2.52 in
Cutout DIN Size
3/64
Digit Height - Maximum
0.5 in
Overall Height
0.94 in
Cutout Width
2 11/16 in

Details

Item
Digital Panel Meter
Series
Mini-Max
Standards
UL
Number of Display Digits
3.5
Display Features
High Contrast
Product Type
Digital Panel Meter
Includes Mounting Hardware
Not Included
Digital Display Screen Color
Red
AC Voltage Input - Maximum
250 V AC
Digital Display Screen Type
LCD
AC Voltage Input - Minimum
85 V AC
Terminal Connection Type
Screw Clamp

Description

Digital Panel Meter, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.