Zoro Homepage

Digital Panel Meter, AC Voltage, 600 VAC

  • Mfr # H335135020

  • Zoro # G2251435


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Type
AC Voltage
Input Range
0 to 600V AC
Accuracy
+/-0.2% of Reading +/-1 Count
Display Span
1999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H335135020
Zoro #
G2251435
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.25 in
Manufacturers Warranty Length
2 yr
Overall Height
2 in
Overall Width
3.92 in
Cutout Width
3 5/8 in
Cutout Height
1 49/64 in
Overall Depth
3.76 in
Digit Height - Maximum
0.56 in
Cutout DIN Size
1/8

Details

Item
Digital Panel Meter
Type
AC Voltage
Input Range
0 to 600V AC
Accuracy
+/-0.2% of Reading +/-1 Count
Display Span
1999
Display
Red LED
Relays
Two SPDT Rated 5 Amps @ 250V AC
Display Digits
3-1/2
Interface
RS-485
Fits
1/8 DIN
Mounting
Clip
Excitation
No
Connector Type
Screw Terminal
Style
Hawk 3
Includes
Instructions
Power Required
120 V AC
Footnotes
7
Standards
UL
Series
Hawk 3
AC Voltage Input - Maximum
120 V AC
Product Type
Digital Panel Meter
NEMA Enclosure Rating
4X
Parameters Measured
AC Voltage
Digital Display Screen Type
LED
Digital Display Screen Color
Red
Display Features
High Contrast
Relay AC Contact Rating
5 A @ 120V AC
Terminal Connection Type
Screw Clamp
Relay Contact Form
(2) SPDT
Number of Display Digits
3.5
Display Span - Maximum
1,999

Description

Digital Panel Meter, AC Voltage, Input Range 0 to 600V AC, Accuracy +/-0.2 Percent of Reading +/-1 Count, Display Span 1999, Display Digits 3-1/2, Red LED Display, Two SPDT Rated 5 Amps @ 250V AC Relays, True RMS -, No Excitation, Use With -, Fits 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120 V AC, RS-485 Interface, Output -, - NEMA Rating, Depth 3.25 in, Mounting Clip, Style Hawk 3, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.