Zoro Homepage

Digital Panel Meter, DC Voltage

  • Mfr # 24503

  • Zoro # G0543864


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Type
DC Voltage
Input Range
0 to 200V DC
Accuracy
+/-1.0% of input + 5 Count
Display Span
1999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24503
Zoro #
G0543864
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.72 in
Overall Height
1.93 in
Cutout Width
3 5/8 in
Digit Height - Maximum
0.56 in
Overall Width
3.9 in
Cutout Height
1 11/16 in
Overall Depth
4.27 in

Details

Item
Digital Panel Meter
Type
DC Voltage
Input Range
0 to 200V DC
Accuracy
+/-1.0% of input + 5 Count
Display Span
1999
Display
Red LED
Display Digits
3-1/2
Mounting
Slide Mounting Brackets
Style
2800 Series
Excitation
No
Connector Type
Screw Terminal
Includes
Instructions
Fits
1.682 x 3.622 in Cutout
Power Required
120V AC
Series
2800
Parameters Measured
AC Voltage, DC Voltage
Product Type
Digital Panel Meter
Digital Display Screen Color
Red
DC Voltage Input - Minimum
0 V DC
Includes Mounting Hardware
Included
AC Voltage Input - Maximum
120 V AC
Number of Display Digits
3.5
Display Span - Maximum
1,999
Terminal Connection Type
Screw Clamp
Digital Display Screen Type
LED
DC Voltage Input - Maximum
200 V DC

Description

Digital Panel Meter, DC Voltage, Input Range 0 to 200V DC, Accuracy +/-1.0 Percent of input + 5 Count, Display Span 1999, Display Digits 3-1/2, Red LED Display, - Relays, True RMS -, No Excitation, Use With -, Fits 1.682 x 3.622 in Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, Not Applicable Interface, Output -, - NEMA Rating, Depth 4.72 in, Mounting Slide Mounting Brackets, Style 2800 Series, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.