Zoro Homepage

Digital Panel Meter, DC Voltage

  • Mfr # F45-1-13-0

  • Zoro # G3476112


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Type
DC Voltage
Input Range
0 to 20V DC
Accuracy
+/-0.5% of Reading +/- 35 Count
Display Span
19999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45-1-13-0
Zoro #
G3476112
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.94 in
Manufacturers Warranty Length
2 yr
Overall Width
3.78 in
Cutout Height
1 49/64 in
Overall Depth
3.45 in
Digit Height - Maximum
0.56 in
Cutout Width
3 5/8 in
Overall Height
1.89 in
Cutout DIN Size
1/8

Details

Item
Digital Panel Meter
Type
DC Voltage
Input Range
0 to 20V DC
Accuracy
+/-0.5% of Reading +/- 35 Count
Display Span
19999
Display
Red LED
Display Digits
4-1/2
Style
Falcon
Mounting
Clip
Power Required
120V AC
Connector Type
Screw Terminal
Excitation
No
Fits
1/8 DIN
Includes
Instructions
Series
F45
Standards
UL
Number of Display Digits
4.5
DC Voltage Input - Minimum
0 V DC
NEMA Enclosure Rating
4X
Digital Display Screen Type
LED
Includes Mounting Hardware
Included
Display Features
High Contrast
Digital Display Screen Color
Red
Parameters Measured
AC Voltage, DC Voltage
DC Voltage Input - Maximum
20 V DC
Display Span - Maximum
9,999.9
AC Voltage Input - Maximum
120 V AC
Product Type
Digital Panel Meter
Voltage Display - Maximum
20 V DC
Terminal Connection Type
Screw Clamp

Description

Digital Panel Meter, DC Voltage, Input Range 0 to 20V DC, Accuracy +/-0.5 Percent of Reading +/- 35 Count, Display Span 19999, Display Digits 4-1/2, Red LED Display, - Relays, True RMS -, No Excitation, Use With -, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, Not Applicable Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.