Zoro Homepage

Digital Panel Meter, DC Voltage

  • Mfr # H335-1-13-020

  • Zoro # G2060432


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Type
DC Voltage
Input Range
0 to 20V DC
Accuracy
+/-0.1% of Reading +/-1 Count
Display Span
1999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H335-1-13-020
Zoro #
G2060432
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.25 in
Manufacturers Warranty Length
2 yr
Overall Height
2 in
Cutout Height
1 49/64 in
Cutout DIN Size
1/8
Overall Depth
3.76 in
Overall Width
3.92 in
Digit Height - Maximum
0.56 in
Cutout Width
3 5/8 in

Details

Item
Digital Panel Meter
Type
DC Voltage
Input Range
0 to 20V DC
Accuracy
+/-0.1% of Reading +/-1 Count
Display Span
1999
Display
Red LED
Relays
Two SPDT rated 5 Amps @ 250V AC
Display Digits
3-1/2
Interface
RS-485
Footnotes
7
Power Required
120V AC
Excitation
No
Style
Hawk 3
Includes
Instructions
Mounting
Clip
Fits
1/8 DIN
Connector Type
Screw Terminal
Standards
UL
Series
Hawk 3
DC Voltage Input - Maximum
20 V DC
Number of Display Digits
3.5
Relay Contact Form
(2) SPDT
Display Features
High Contrast
NEMA Enclosure Rating
4X
Terminal Connection Type
Screw Clamp
Digital Display Screen Color
Red
Digital Display Screen Type
LED
Product Type
Digital Panel Meter
Display Span - Maximum
1,999
AC Voltage Input - Maximum
120 V AC
Relay AC Contact Rating
5 A @ 120V AC
Parameters Measured
AC Voltage, DC Voltage

Description

Digital Panel Meter, DC Voltage, Input Range 0 to 20V DC, Accuracy +/-0.1 Percent of Reading +/-1 Count, Display Span 1999, Display Digits 3-1/2, Red LED Display, Two SPDT rated 5 Amps @ 250V AC Relays, True RMS -, No Excitation, Use With -, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, RS-485 Interface, Output -, - NEMA Rating, Depth 3.25 in, Mounting Clip, Style Hawk 3, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.