Zoro Homepage

Digital Panel Meter, Process

  • Mfr # F35-1-72-0

  • Zoro # G1043052


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Type
Process
Input Range
1 to 5V DC
Accuracy
+/-1.0% of Reading +/- 5 Count
Display Span
0 to 100%
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35-1-72-0
Zoro #
G1043052
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.94 in
Manufacturers Warranty Length
2 yr
Overall Height
1.89 in
Cutout Width
3 5/8 in
Digit Height - Maximum
0.56 in
Overall Width
3.78 in
Overall Depth
3.45 in
Cutout DIN Size
1/8
Cutout Height
1 49/64 in

Details

Item
Digital Panel Meter
Type
Process
Input Range
1 to 5V DC
Accuracy
+/-1.0% of Reading +/- 5 Count
Display Span
0 to 100%
Display
Red LED
Display Digits
3-1/2
Mounting
Clip
Style
Falcon
Excitation
No
Power Required
120V AC
Includes
Instructions
Fits
1/8 DIN
Connector Type
Screw Terminal
Series
F35
Standards
UL
Number of Display Digits
3.5
Percent Display - Minimum
0 %
Terminal Connection Type
Screw Clamp
Product Type
Digital Panel Meter
Voltage Display - Maximum
5 V DC
Digital Display Screen Color
Red
NEMA Enclosure Rating
4X
AC Voltage Input - Maximum
120 V AC
Percent Display - Maximum
100 %
DC Voltage Input - Minimum
1 V DC
Includes Mounting Hardware
Included
Digital Display Screen Type
LED
Display Span - Maximum
9,999
DC Voltage Input - Maximum
5 V DC
Parameters Measured
AC Voltage, DC Voltage
Voltage Display - Minimum
1 V DC
Display Features
High Contrast

Description

Digital Panel Meter, Process, Input Range 1 to 5V DC, Accuracy +/-1.0 Percent of Reading +/- 5 Count, Display Span 0 to 100 Percent, Display Digits 3-1/2, Red LED Display, No Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 120V AC, Not Applicable Interface, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.