Zoro Homepage

Digital Panel Meter, Process

  • Mfr # F35-1-73-0

  • Zoro # G3424906


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Type
Process
Input Range
0 to 10V DC
Accuracy
+/-1.0% of Reading +/- 5 Count
Display Span
0 to 100%
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35-1-73-0
Zoro #
G3424906
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.94 in
Manufacturers Warranty Length
2 yr
Cutout Width
3 5/8 in
Cutout Height
1 49/64 in
Overall Height
1.89 in
Digit Height - Maximum
0.56 in
Cutout DIN Size
1/8
Overall Width
3.78 in
Overall Depth
3.45 in

Details

Item
Digital Panel Meter
Type
Process
Input Range
0 to 10V DC
Accuracy
+/-1.0% of Reading +/- 5 Count
Display Span
0 to 100%
Display
Red LED
Display Digits
3-1/2
Mounting
Clip
Power Required
120V AC
Connector Type
Screw Terminal
Style
Falcon
Excitation
No
Includes
Instructions
Fits
1/8 DIN
Series
F35
Standards
UL
Includes Mounting Hardware
Included
Parameters Measured
AC Voltage, DC Voltage
Display Span - Maximum
199.9
Percent Display - Maximum
100 %
Digital Display Screen Color
Red
AC Voltage Input - Maximum
120 V AC
DC Voltage Input - Maximum
10 V DC
NEMA Enclosure Rating
4X
Number of Display Digits
3.5
Display Features
High Contrast
Digital Display Screen Type
LED
DC Voltage Input - Minimum
0 V DC
Terminal Connection Type
Screw Clamp
Percent Display - Minimum
0 %
Product Type
Digital Panel Meter
Voltage Display - Minimum
0 V DC
Voltage Display - Maximum
10 V DC

Description

Digital Panel Meter, Process, Input Range 0 to 10V DC, Accuracy +/-1.0 Percent of Reading +/- 5 Count, Display Span 0 to 100 Percent, Display Digits 3-1/2, Red LED Display, - Relays, True RMS -, No Excitation, Use With -, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, Not Applicable Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.