Zoro Homepage

Digital Panel Meter, Resistance

  • Mfr # H335-1-81-020

  • Zoro # G0762045


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Type
Resistance
Input Range
200 Ohm
Accuracy
+/-0.1% of Reading +/-2 Count
Display Span
1999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H335-1-81-020
Zoro #
G0762045
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.25 in
Manufacturers Warranty Length
2 yr
Overall Width
3.92 in
Cutout DIN Size
1/8
Cutout Width
3 5/8 in
Overall Depth
3.76 in
Overall Height
2 in
Cutout Height
1 49/64 in
Digit Height - Maximum
0.56 in

Details

Item
Digital Panel Meter
Type
Resistance
Input Range
200 Ohm
Accuracy
+/-0.1% of Reading +/-2 Count
Display Span
1999
Display
Red LED
Relays
Two SPDT rated 5 Amps @ 250V AC
Display Digits
3-1/2
Interface
RS-485
Fits
1/8 DIN
Footnotes
7
Excitation
No
Connector Type
Screw Terminal
Power Required
120V AC
Includes
Instructions
Style
Hawk 3
Mounting
Clip
Series
Hawk 3
Standards
UL
Terminal Connection Type
Screw Clamp
Relay DC Contact Rating
5 Amps @ 250 VAC
Digital Display Screen Type
LED
AC Voltage Input - Maximum
120 V AC
Product Type
Digital Panel Meter
NEMA Enclosure Rating
4X
Relay Contact Form
(2) SPDT
Display Span - Maximum
1,999
Number of Display Digits
3.5
Digital Display Screen Color
Red
Display Features
High Contrast
Relay AC Contact Rating
5 A @ 120V AC
Parameters Measured
AC Voltage

Description

Digital Panel Meter, Resistance, Input Range 200 Ohm, Accuracy +/-0.1 Percent of Reading +/-2 Count, Display Span 1999, Display Digits 3-1/2, Red LED Display, Two SPDT rated 5 Amps @ 250V AC Relays, True RMS -, No Excitation, Use With -, Fits 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, RS-485 Interface, Output -, - NEMA Rating, Depth 3.25 in, Mounting Clip, Style Hawk 3, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.